Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Access Port
Shop All BINDER Inc. Products

Click to view available options
Port Size:
30 mm
50 mm
100 mm
Ports:
1 on Left Side
1 on Right Side
1 on Top
Description
- Round access port with silicone plug
- Choose between 30, 50, or 100 mm plug
- Available on left, right, or top of the chamber
- For use with KBF 130, KBF 260, KBF 470, KBF 720, KBF 1060, and KBF 1600
Specifications
Specifications
For Use With (Equipment) | KBF 130, KBF 260, KBF 470, KBF 720, KBF 1060, KBF 1600 |
Material | Silicone |
Type | Access Port |
Ports | 1 on Top |
Port Size | 30 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction