Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Access Port
SDP

Catalog No. p-200104350 Shop All BINDER Inc. Products
Click to view available options
Port Size:
30 mm
50 mm
100 mm
Ports:
1 on Left Side
1 on Right Side
1 on Top

Access port with silicone plug for use with KBF 130, KBF 260, KBF 470, KBF 720, KBF 1060, and KBF 1600.

  • Round access port with silicone plug
  • Choose between 30, 50, or 100 mm plug
  • Available on left, right, or top of the chamber
  • For use with KBF 130, KBF 260, KBF 470, KBF 720, KBF 1060, and KBF 1600

Specifications

For Use With (Equipment) KBF 130, KBF 260, KBF 470, KBF 720, KBF 1060, KBF 1600
Material Silicone
Type Access Port
Ports 1 on Left Side
Port Size 30 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.