Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Access Port with Silicone Plug

Click to view available options
Includes:
Silicone Plug - 10 mm, Left
Silicone Plug - 10 mm, Right
Silicone Plug - 10 mm, Top
Silicone Plug - 100 mm, Left
Silicone Plug - 100 mm, Right
Silicone Plug - 100 mm, Top
Silicone Plug - 30 mm, Left
Silicone Plug - 30 mm, Right
Silicone Plug - 30 mm, Top
Silicone Plug - 50 mm, Left
Silicone Plug - 50 mm, Right
Silicone Plug - 50 mm, Top
Description
- BINDER Units Series M.
- Access port with silicone plug.
Specifications
Specifications
Description | Access Port with Silicone Plug - 30 mm, Right |
For Use With (Equipment) | Units Series M |
Material | Steel |
Type | Access Port |
Includes | Silicone Plug - 30 mm, Right |
Weight (English) | 2.20 lb. |
Weight (Metric) | 1 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction