Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Access Port with Silicone Plug
SDP

Catalog No. 01672921 Shop All BINDER Inc. Products
Click to view available options
Includes:
Silicone Plug - 10 mm, Left
Silicone Plug - 10 mm, Right
Silicone Plug - 10 mm, Top
Silicone Plug - 100 mm, Left
Silicone Plug - 100 mm, Right
Silicone Plug - 100 mm, Top
Silicone Plug - 30 mm, Left
Silicone Plug - 30 mm, Right
Silicone Plug - 30 mm, Top
Silicone Plug - 50 mm, Left
Silicone Plug - 50 mm, Right
Silicone Plug - 50 mm, Top

Access port with silicone plug.

  • BINDER Units Series M.
  • Access port with silicone plug.

Specifications

Description Access Port with Silicone Plug - 10 mm, Left
For Use With (Equipment) Units Series M
Material Steel
Type Access Port
Includes Silicone Plug - 10 mm, Left
Weight (English) 2.20 lb.
Weight (Metric) 1 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.