Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        BINDER™ Top Access Port (50 mm)
    
    
    
        
            Shop All BINDER Inc. Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Diameter (Metric) Inside:
                            
                        
                        
                            
                                50 mm
                            
                        
                    Description
- For use on top
 - Includes silicone plug
 - For use with a wide range of BINDER™ incubators and chambers
 
Specifications
Specifications
| Description | Access port with silicone plug - 50 mm, top | 
| For Use With (Equipment) | BINDER Chambers KB 240, KB 400, KB 720 | 
| Material | Steel | 
| Type | Access Port | 
| Includes | Silicone plug | 
| Diameter (Metric) Inside | 50 mm | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction