Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Access Port with Silicone Plug

Click to view available options
Diameter (Metric):
30 mm
50 mm
100 mm
Features:
Left Position
Right Position
Top Position
Description
- Access Port
- With Silicone Plug
- For use with Constant Climate Chambers KBF-S and KBF-S ECO
Specifications
Specifications
Description | Access port with silicone plug - 30 mm, right |
For Use With (Equipment) | BINDER Chambers Series KBF-S and KBF-S ECO |
Material | Steel |
Type | Access Port |
Features | Right Position |
Includes | Silicone plug |
Diameter (English) | 1.2 in. |
Diameter (Metric) | 30 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction