Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Accessories for Horizontal Gel Box, 10-20 cm

Catalog No. 14223957 Shop All Axygen Products
Change view
Click to view available options
No. of Wells:
10
12
16
20
25
30
40
50
8
Not Applicable
Type:
Casting Dam
Comb
Multi-channel Comb
Replacement Negative Electrode
Replacement Positive Electrode
UV Tray
Size:
10 cm
20 cm
10 x 10 cm
20 x 20 cm
Thickness (Metric):
0.75 mm
1 mm
1.5 mm
2 mm
Not Applicable
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Wells Type Size Thickness (Metric)
14-223-957 30 Comb 20 cm 1 mm
14-223-913 10 Multi-channel Comb 10 cm 1 mm
14-223-915 12 Comb 10 cm 0.75 mm
14-223-918 16 Comb 10 cm 0.75 mm
14-223-914 10 Multi-channel Comb 10 cm 1.5 mm
14-223-917 12 Comb 10 cm 1.5 mm
14-223-919 16 Comb 10 cm 1 mm
14-223-920 16 Comb 10 cm 1.5 mm
14-223-916 12 Comb 10 cm 1 mm
14-223-921 16 Comb 10 cm 2 mm
14-223-922 20 Multi-channel Comb 10 cm 1 mm
14-223-925 25 Comb 10 cm 2 mm
14-223-924 25 Comb 10 cm 1 mm
14-223-923 20 Multi-channel Comb 10 cm 1.5 mm
14-223-926 8 Comb 10 cm 1 mm
14-223-952 16 Comb 20 cm 0.75 mm
14-223-954 20 Multi-channel Comb 20 cm 1 mm
14-223-955 20 Multi-channel Comb 20 cm 1.5 mm
14-223-953 20 Multi-channel Comb 20 cm 0.75 mm
14-223-956 25 Comb 20 cm 1 mm
14-223-958 40 Multi-channel Comb 20 cm 1 mm
14-223-959 40 Multi-channel Comb 20 cm 1.5 mm
14-223-960 40 Multi-channel Comb 20 cm 2 mm
14-223-961 50 Comb 20 cm 2 mm
14-223-964 Not Applicable UV Tray 10 x 10 cm Not Applicable
14-223-967 Not Applicable UV Tray 20 x 20 cm Not Applicable
14-223-970 Not Applicable Replacement Negative Electrode 10 cm Not Applicable
14-223-971 Not Applicable Replacement Positive Electrode 10 cm Not Applicable
14-223-974 Not Applicable Replacement Negative Electrode 20 cm Not Applicable
14-223-975 Not Applicable Replacement Positive Electrode 20 cm Not Applicable
14-223-977 Not Applicable Casting Dam 10 cm Not Applicable
14-223-979 Not Applicable Casting Dam 20 cm Not Applicable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
MTO (Made-To-Order) item. This item is subject to the following cancellation policy: This item may be cancelled within 10 days of order placement otherwise is not returnable for credit
Catalog No. 14-223-957 Supplier Axygen Scientific Supplier No. HGB20301
Add to Cart
Add to Cart
MTO (Made-To-Order) item. This item is subject to the following cancellation policy: This item may be cancelled within 10 days of order placement otherwise is not returnable for credit

For use with horizontal gel box, 10cm.

Combs for 10-20 cm Axygen™ horizontal gel box
TRUSTED_SUSTAINABILITY

Specifications

Description Horizontal Electrophoresis System Accessories
For Use With (Equipment) Axygen Horizontal Gel Box, 20 cm
Type Comb
No. of Wells 30
Size 20 cm
Thickness (Metric) 1 mm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.