Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Gel Electrophoresis Equipment and Supplies
- Gel Electrophoresis Equipment
- Electrophoresis System Accessories and Replacement Parts
- Axygen™ Accessories for Horizontal Gel Box, 10-20 cm
Axygen™ Accessories for Horizontal Gel Box, 10-20 cm
Catalog No. 14223958 Shop All Axygen Products
Change view
Click to view available options
No. of Wells:
10
12
16
20
25
30
40
50
8
Not Applicable
Type:
Casting Dam
Comb
Multi-channel Comb
Replacement Negative Electrode
Replacement Positive Electrode
UV Tray
Size:
10 cm
20 cm
10 x 10 cm
20 x 20 cm
Thickness (Metric):
0.75 mm
1 mm
1.5 mm
2 mm
Not Applicable
32 product options available for selection
| Catalog No. | No. of Wells | Type | Size | Thickness (Metric) |
|---|---|---|---|---|
| 14-223-958 | 40 | Multi-channel Comb | 20 cm | 1 mm |
| 14-223-913 | 10 | Multi-channel Comb | 10 cm | 1 mm |
| 14-223-915 | 12 | Comb | 10 cm | 0.75 mm |
| 14-223-918 | 16 | Comb | 10 cm | 0.75 mm |
| 14-223-914 | 10 | Multi-channel Comb | 10 cm | 1.5 mm |
| 14-223-917 | 12 | Comb | 10 cm | 1.5 mm |
| 14-223-919 | 16 | Comb | 10 cm | 1 mm |
| 14-223-920 | 16 | Comb | 10 cm | 1.5 mm |
| 14-223-916 | 12 | Comb | 10 cm | 1 mm |
| 14-223-921 | 16 | Comb | 10 cm | 2 mm |
| 14-223-922 | 20 | Multi-channel Comb | 10 cm | 1 mm |
| 14-223-925 | 25 | Comb | 10 cm | 2 mm |
| 14-223-924 | 25 | Comb | 10 cm | 1 mm |
| 14-223-923 | 20 | Multi-channel Comb | 10 cm | 1.5 mm |
| 14-223-926 | 8 | Comb | 10 cm | 1 mm |
| 14-223-952 | 16 | Comb | 20 cm | 0.75 mm |
| 14-223-954 | 20 | Multi-channel Comb | 20 cm | 1 mm |
| 14-223-955 | 20 | Multi-channel Comb | 20 cm | 1.5 mm |
| 14-223-953 | 20 | Multi-channel Comb | 20 cm | 0.75 mm |
| 14-223-956 | 25 | Comb | 20 cm | 1 mm |
| 14-223-957 | 30 | Comb | 20 cm | 1 mm |
| 14-223-959 | 40 | Multi-channel Comb | 20 cm | 1.5 mm |
| 14-223-960 | 40 | Multi-channel Comb | 20 cm | 2 mm |
| 14-223-961 | 50 | Comb | 20 cm | 2 mm |
| 14-223-964 | Not Applicable | UV Tray | 10 x 10 cm | Not Applicable |
| 14-223-967 | Not Applicable | UV Tray | 20 x 20 cm | Not Applicable |
| 14-223-970 | Not Applicable | Replacement Negative Electrode | 10 cm | Not Applicable |
| 14-223-971 | Not Applicable | Replacement Positive Electrode | 10 cm | Not Applicable |
| 14-223-974 | Not Applicable | Replacement Negative Electrode | 20 cm | Not Applicable |
| 14-223-975 | Not Applicable | Replacement Positive Electrode | 20 cm | Not Applicable |
| 14-223-977 | Not Applicable | Casting Dam | 10 cm | Not Applicable |
| 14-223-979 | Not Applicable | Casting Dam | 20 cm | Not Applicable |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
This item is not returnable.
View return policy
MTO (Made-To-Order) item. This item is subject to the following cancellation policy: This item may be cancelled within 10 days of order placement otherwise is not returnable for credit
This item is not returnable.
View return policy
MTO (Made-To-Order) item. This item is subject to the following cancellation policy: This item may be cancelled within 10 days of order placement otherwise is not returnable for credit
Description
Combs for 10-20 cm Axygen™ horizontal gel box
Specifications
Specifications
| Description | Horizontal Electrophoresis System Accessories |
| For Use With (Equipment) | Axygen Horizontal Gel Box, 20 cm |
| Type | Multi-channel Comb |
| No. of Wells | 40 |
| Size | 20 cm |
| Thickness (Metric) | 1 mm |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?