Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Accessories for Axygen™ Horizontal Gel Box, 20 cm
SCI_ED

Catalog No. S28836 Shop All Axygen Products
Change view
Click to view available options
No. of Wells:
20
40
Type:
Casting Dam
Multi-channel Comb
Thickness (Metric):
1.5 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Wells Type Thickness (Metric)
S28836 20 Multi-channel Comb -
S28840 40 Multi-channel Comb 1.5 mm
S28860 - Casting Dam -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S28836 Supplier Axygen™ Supplier No. HGB2020MC15/EMD
This item is not returnable. View return policy

For use with 20 cm horizontal gel box

Combs for 20 cm Axygen™ horizontal gel box
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Axygen Horizontal Gel Box, 20 cm
Type Multi-channel Comb
No. of Wells 20
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.