Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Accessories for Labconco™ Kjeldahl Rapid Digester-25
SDP

Catalog No. LCN23020 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
Ceramic Heater Assembly
Straight tubes
Volumetric tube; 250mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
LCN-23020 Ceramic Heater Assembly
13-162-10 Volumetric tube; 250mL
13-162-11 Straight tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. LCN-23020 Supplier Labconco™ Supplier No. 2302000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Required for use with Labconco Rapid Digestors

  • Designed for uniform wall thickness and impact strength
  • Made of borosilicate glass with heavy-duty retention lip and contoured bottom for optimum heat transfer and minimal thermal shock
  • Volumetric tubes have an easy-to-read calibration mark for accurate dilutions and a built-in constriction for maximum refluxing and digestion speed

Specifications

Product Type Heating Digestor
Display No Display
Amperage 2.75 A
Voltage 40 V
For Use With (Equipment) Kjeldahl rapid digestor
Includes Ceramic Heater Assembly
Quantity 1 Ea.
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.