Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accessories for MaxQ™ HP Orbital Shakers

Catalog No. p-4531066
Click to view available options
Product Type:
7 Day Recorder, 220V
Magnet and Pen Kit
Replacement HEPA Filter
Roller Base for Drawer Assembly
For Use With (Equipment):
MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000
MaxQ HP 416, 430, 420
MaxQ HP 420
MaxQ HP 435, 436, 480, 481
MaxQ HP 435, 436, 480, 481, 8000

Get maximum flexibility, regardless of your application, by using these accessories for Thermo Scientific™ MaxQ™ High Performance orbital shakers.

Get maximum flexibility, regardless of your application, by using Thermo Scientific™ Accessories for MaxQ™ High Performance Orbital Shakers.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Roller Base for Drawer Assembly
Depth (English) 21.9 in.
Depth (Metric) 55.6 cm
Height (English) 3.6 in.
Height (Metric) 9.1 cm
For Use With (Equipment) MaxQ HP 420
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.