Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Accessories for SE 250/260 Mini-Vertical Gel Units: Gasket

Catalog No. 45001681 Shop All Cytiva Products
Change view
Click to view available options
For Use With (Equipment):
SE 250, SE 260 Mini Format Vertical Gel Electrophoresis Unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
45-001-681 SE 250, SE 260 Mini Format Vertical Gel Electrophoresis Unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-001-681 Supplier Cytiva Supplier No. 80613719
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

Specifications

For Use With (Equipment) SE 250, SE 260 Mini Format Vertical Gel Electrophoresis Unit
Type Gasket
Material Foam
Length (Metric) 61 cm
Diameter (English) Outside 0.17 in.
Diameter (Metric) Inside 0.45 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.