Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Accessories for SE 660 Vertical Electrophoresis Unit

Catalog No. 45001933 Shop All Cytiva Products
Change view
Click to view available options
Type:
Glass Plate
Length (Metric):
18 cm
Width (Metric):
8 cm
16 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Length (Metric) Width (Metric)
45-001-933 Glass Plate 18 cm 8 cm
45-001-921 Glass Plate 18 cm 16 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45-001-933 Supplier Cytiva Supplier No. 80618659
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

For Use With (Equipment) SE 660 Vertical Electrophoresis Unit
Type Glass Plate
Material Glass
Quantity 2/Pk.
Length (Metric) 18 cm
Width (Metric) 8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.