Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Acclaim™ 120 C8 HPLC Columns
GREENER_CHOICE

Catalog No. 03050805 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
3.0 mm
4.6 mm
Particle Size:
2.2 μm
3 μm
5 μm
Column Format:
Analytical Column
Guard Cartridge, 2 Pk.
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size Column Format
03-050-805 50 mm 4.6 mm 5 μm Analytical Column
DX059136 150 mm 2.1 mm 5 μm Analytical Column
DX059140 150 mm 4.6 mm 5 μm Analytical Column
DX059141 250 mm 4.6 mm 5 μm Analytical Column
DX072617 150 mm 2.1 mm 2.2 μm Analytical Column
DX072616 100 mm 2.1 mm 2.2 μm Analytical Column
03-050-818 10 mm 3 mm 5 μm Guard Cartridge, 2 Pk.
03-050-812 10 mm 2.1 mm 5 μm Guard Cartridge, 2 Pk.
DX068970 150 mm 3.0 mm 3 μm Analytical Column
DX059122 50 mm 2.1 mm 3 μm Analytical Column
DX059123 100 mm 2.1 mm 3 μm Analytical Column
DX059124 150 mm 2.1 mm 3 μm Analytical Column
DX059127 150 mm 4.6 mm 3 μm Analytical Column
DX076185 250 mm 2.1 mm 3 μm Analytical Column
DX072619 50 mm 3 mm 2.2 μm Analytical Column
DX072618 30 mm 2.1 mm 2.2 μm Analytical Column
DX070078 250 mm 3 mm 3 μm Analytical Column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 03-050-805 Supplier Thermo Scientific™ Supplier No. 059138
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Achieve exceptional performance and maximum resolution for reversed-phase separation of analytes with moderate hydrophobicity.

For reversed-phase separation of analytes with moderate hydrophobicity, use Thermo Scientific™ Acclaim™ 120 C8 LC columns. These high-performance columns provide selectivity that is similar to Acclaim 120 C18 columns with a predictable elution order but less retention. Compounds elute more quickly, yielding faster separations. The unique chemistry of densely bonded C8 ligands on an ultrapure, spherical, porous silica substrate gives the Acclaim 120 C8 columns excellent efficiencies.

High Performance Reversed-Phase Columns for the Separation of Small Molecules
  • Low silanol activity for excellent peak shapes
  • Reproducible column-to-column performance
  • Extremely low bleed, fully compatible with MS
  • Stable between pH 2 and 8
  • Available in 2.2, 3, and 5μm particle sizes and 4.6, 3.0, and 2.1mm diameters, with an average pore diameter of 120Å
  • Also available in 2.2μm RSLC format for reliable, fast separations
About the Acclaim Family of HPLC Columns

Achieve the high standards set by modern HPLC and LC/MS methods with the Acclaim family of reversed-phase columns. These silica-based columns with advanced column bonding and endcapping technologies provide complementary selectivity, high column efficiencies, and ultra-high resolution for a wide variety of applications.

  • Broad spectrum of stationary phases, including conventional C8 and C18 phases, polar embedded phases, and specialty phases including wide-pore, are available to meet your specific application needs
  • Performance tested to ensure high quality and reliability for pharmaceutical, biopharmaceutical, environmental, food, and other industrial chromatographic separations
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 50 mm
Max. Pressure 4500 psi (310 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 120 Å
Quantity Each
Surface Area 300 m²/g
Temperature 60°C
USP Type L7
Stationary Phase C8
Product Line Acclaim
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Green Features FSC
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.