Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Acclaim™ Mixed Mode WAX-1 HPLC Columns

Catalog No. DX071908 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
3 μm
5 μm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
DX071908 50 mm 3 mm 3 μm
DX064984 150 mm 4.6 mm 5 μm
DX064985 250 mm 4.6 mm 5 μm
DX067084 150 mm 2.1 mm 5 μm
DX071909 10 mm 3 mm 5 μm
DX070089 150 mm 2.1 mm 3 μm
DX070088 150 mm 3 mm 3 μm
DX069704 10 mm 4.6 mm 5 μm
DX069686 10 mm 2.1 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. DX071908 Supplier Thermo Scientific™ Supplier No. 071908
Add to Cart
Add to Cart

When you need powerful selectivity control for the separation of anionic molecules, use Thermo Scientific™ Acclaim™ Mixed-Mode WAX-1 LC columns.

When you need powerful selectivity control for the separation of anionic molecules, use Thermo Scientific™ Acclaim™ Mixed-Mode WAX-1 LC columns. The silica-based stationary phase features a hydrophobic alkyl chain with an ionizable terminus that provides both hydrophobic reversed-phase and weak anion-exchange properties. This unique chemistry produces a multimode separation mechanism for simultaneous separation of acidic, basic, and neutral molecules. The selectivity is fully adjustable through changes to ionic strength, pH, or organic solvent content.

Ideal Selectivity for Separating Anionic Molecules
  • Multi-mode retention mechanism: reversed-phase, weak anion-exchange, and HILIC modes
  • Differentiation of molecules with similar hydrophobicities, such as hydrophilic organic acids
  • Selectivity orthogonal to reversed-phase columns
  • Excellent column efficiency and peak asymmetry
  • Stable between pH 2.5 and 7.5
  • Available in 3 and 5μm particle sizes with an average pore diameter of 120Å
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
For Use With HILIC
Length (Metric) 50 mm
Max. Pressure 4500 psi (310 bar)
Particle Size 3 μm
pH 2.5 to 7.5
Pore Size 120 Å
Quantity Each
Surface Area 300 m²/g
Temperature 50°C
USP Type L78
Stationary Phase Hydrophobic Alkyl Chain with an Ionizable Terminus
Product Line Acclaim
Packing Material Spherical, Fully Porous, Ultrapure Silica
Column Type Mixed Mode
Endcapped Proprietary
Phase Reversed Phase, Ion Exchange, HILIC
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.