Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Acclaim™ Trinity P2 HPLC Columns
GREENER_CHOICE

Catalog No. 03251010
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
Diameter (Metric):
2.1 mm
3 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
03-251-010 100 mm 3 mm
03-251-009 50 mm 3 mm
03-251-008 100 mm 2.1 mm
03-251-012 10 mm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-251-010 Supplier Thermo Scientific™ Supplier No. 085434
Add to Cart
Add to Cart

Use these mixed-mode columns for separation of multivalent cations or anions and pharmaceuticals.

Separate pharmaceutical counterions, including monovalent and divalent cations or anions, with Thermo Scientific™ Acclaim™ Trinity P2 LC Columns. The innovative, mixed-mode column technology provides hydrophilic interaction, HILIC, anion-exchange, and cation-exchange functionalities for flexible method development. Use the Acclaim Trinity P2 LC column to complement the Acclaim Trinity P1 LC column, which simultaneously separates pharmaceutical drug substances and their counterions, to provide a total solution for pharmaceutical counterion analysis by HPLC.

The Acclaim Trinity P2 stationary phase, based on Nanopolymer Silica Hybrid (NSH) technology, consists of high-purity porous, spherical silica particles, coated with charged nanopolymer particles. The unique surface chemistry includes an inner-pore area of the silica bead modified with a covalently bonded organic layer that provides cation-exchange retention. The outer-pore surface is modified with anion-exchange nano-polymer beads. This chemistry ensures spatial separation of the anion-exchange and cation-exchange regions.

High Selectivity for Counterion Analysis

  • Low column bleed; compatible with mass spectrometry (MS) and charged aerosol detection (CAD)
  • Hydrolytically stable
  • High efficiency
  • Available in 3.0μm particle size and 2.1 and 3.0mm diameters, in 50 and 100mm lengths

About the Family of Acclaim Specialty HPLC Columns
Acclaim Specialty Columns have been developed, manufactured and tested to meet the separation needs of specific applications. These columns are based on novel and unique chemistries and provide superior resolution with ease-of-use.

  • Use-tested to guarantee consistent separations
  • Ideal selectivity for separating specific target analytes
  • Excellent peak shapes
  • Performance tested to ensure high quality and reliability for specific chromatographic separations
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
Flow Rate 0.30 to 0.90 mL/min
Length (Metric) 100 mm
Max. Pressure 6000 psi (415 bar)
Mobile Phase Compatibility 0 to 100% aqueous mobile phase
Particle Shape Spherical silica
Particle Size 3 μm
pH 2.5 to 7
Pore Size 300 Å
Quantity Each
Solvents Compatible with most common HPLC organic solvents except for alcohols
Surface Area 100 m²/g
Temperature 45°C
Stationary Phase Spherical, Nanopolymer Hybrid Silica
Product Line Acclaim
Packing Material Spherical, Nanopolymer Hybrid Silica
Column Type Mixed Mode
Endcapped Proprietary
Phase HILIC and Ion Exchange
Green Features FSC
Product Type Analytical Column
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.