Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Accu-Shield™ SG Clear Barrier Panels Countertop Style
Click to view available options
Width (English):
24 in.
36 in.
Description
- Thick, clear plastic shield is high-impact and shatter resistant
- Maintains optical clarity, even after repeated wipe- and wash-downs
- Chemical-resistant plastic cleans easily with any disinfectant cleaner
- Two 5 x 5 in. legs included, easily slide into the precut slits at the base for stability
- Notch cut out at the top for easy-to-carry mobile portability
- Lightweight and versatile for set-up, take-down, and stores flat when not in use
Specifications
Specifications
Height (English) | 24 in. |
Width (English) | 24 in. |
Color | Clear |
Product Type | Sneeze Guard Barrier |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction