Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Accu-Shield™ SG Clear Barrier Panels Countertop Style with Side Wings
Shop All AccuformNMC Products
Click to view available options
Width (English):
36 in.
48 in.
Description
- Set on top of table, desk, or counter with added protection from side wing panel shields
- Adjustable angle (19.75 in. Height x 10 in. Width) side wing panels are attached by plastic hinges
- Thick, clear plastic shield is high-impact and is shatter resistant
- Maintains optical clarity, even after repeated wipe- and wash-downs
- Chemical-resistant plastic cleans easily with any disinfectant cleaner
- Lightweight and versatile for set-up, take-down, and portability
Specifications
Specifications
| Width (English) | 36 in. |
| Height (English) | 24 in. |
| Color | Clear |
| Product Type | Sneeze Guard Barrier |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction