Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accucore™ RP-MS HPLC Columns

Catalog No. p-4523629 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
150 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
17-626-052130 50 mm 2.1 mm
17-626-102130 100 mm 2.1 mm
17-626-103030 100 mm 3 mm
17-626-104630 100 mm 4.6 mm
17-626-152130 150 mm 2.1 mm
17-626-153030 150 mm 3 mm
17-626-154630 150 mm 4.6 mm
17-626-014005 10 mm 4.6 mm
17-626-013005 10 mm 3 mm
17-626-012105 10 mm 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 17-626-052130 Supplier Thermo Scientific™ Supplier No. 17626052130
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Obtain an excellent combination of speed and quality of separation using these solid core columns that are optimized for LC-MS and UHPLC-MS methods.

Optimized for MS detection, Thermo Scientific™ Accucore™ RP-MS LC Columns are an excellent combination of speed and quality of separation.

Based on Core Enhanced Technology, Accucore columns provide fast, high-resolution separations—without the elevated backpressures required by sub-2μm particles.

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Optimized for MS detection
  • Excellent peak shapes
  • Excellent combination of speed and efficiency

Ordering Information:

Other custom column dimensions are available. Please call your local Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With UHPLC
Length (Metric) 50 mm
Max. Pressure 14500 psi (1000 bar)
Particle Shape Solid Core
Particle Size 2.6 μm
pH 2 to 9
Pore Size 80 Å
Quantity Each
Surface Area 130 m²/g
Temperature 60°C
Stationary Phase RP-MS
Product Line Accucore
Packing Material Ultrapure Silica
Carbon Load 7%
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.