Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accucore™ C18 HPLC Columns

Catalog No. p-4523623 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
30 mm
50 mm
100 mm
150 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
Column Format:
Analytical Column
Guard Cartridge
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Column Format
17-126-032130 30 mm 2.1 mm Analytical Column
17-126-033030 30 mm 3 mm Analytical Column
17-126-052130 50 mm 2.1 mm Analytical Column
17-126-053030 50 mm 3 mm Analytical Column
17-126-054630 50 mm 4.6 mm Analytical Column
17-126-102130 100 mm 2.1 mm Analytical Column
17-126-103030 100 mm 3 mm Analytical Column
17-126-104630 100 mm 4.6 mm Analytical Column
17-126-152130 150 mm 2.1 mm Analytical Column
17-126-153030 150 mm 3 mm Analytical Column
17-126-154630 150 mm 4.6 mm Analytical Column
03-051-903 150 mm 2.1 mm Analytical Column
03-051-902 100 mm 2.1 mm Analytical Column
03-051-901 50 mm 2.1 mm Analytical Column
17-126-014005 10 mm 4 mm Guard Cartridge
17-126-013005 10 mm 3 mm Guard Cartridge
17-126-012105 10 mm 2.1 mm Guard Cartridge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 17-126-032130 Supplier Thermo Scientific™ Supplier No. 17126032130
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use this column, with its specially designed solid core, for a broad range of nonpolar analytes across multiple applications.

Achieve fast, high-resolution separations at low backpressures using Thermo Scientific™ Accucore™ C18 LC columns. Rugged 2.6μm solid-core particles ensure high efficiencies and enable compatibility with both HPLC and UHPLC platforms. The high bonded phase coverage provides optimal retention of a broad range of nonpolar analytes across multiple applications. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

Optimal Selectivity for Nonpolar Compounds
  • Hydrophobic interaction mechanism
Fast Separations
  • 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Solid core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Low Backpressures
  • Solid core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
  • Compatible with conventional HPLC instrumentation and UHPLC platforms
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With UHPLC
Length (Metric) 30 mm
Max. Pressure 14500 psi (1000 bar)
Particle Shape Solid Core
Particle Size 2.6 μm
pH 1 to 11
Pore Size 80 Å
Quantity Each
Surface Area 130 m²/g
Temperature 70°C
USP Type L1
Stationary Phase C18
Product Line Accucore
Packing Material Ultrapure Silica
Carbon Load 9%
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.