Learn More
Description
Verify optimum selectivity of Thermo Scientific™ Accucore™ HPLC columns over a narrow range with Accucore Narrow Selectivity Kits.
Based on Core Enhanced Technology™, Accucore columns provide fast, high-resolution separations without the elevated backpressures required by sub-2μm particles.
- Fast separations with excellent resolution and sensitivity
- Lower backpressures so that UHPLC is not required
- Kit contains 1 x Accurcore C18 HPLC Column, 1 x Accucore RP-MS Column, 1 x Accucore aQ Column
Specifications
Specifications
| Column Format | Analytical Column Kit |
| Diameter (Metric) | 2.1 mm |
| For Use With | UHPLC |
| Length (Metric) | 50 mm |
| Particle Shape | Solid Core |
| Particle Size | 2.6 μm |
| Pore Size | 80 Å |
| Quantity | Each |
| Surface Area | 130 m²/g |
| Temperature | 70°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.