Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accucore™ Polar Selectivity Kits

Catalog No. 03051912 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03-051-912 150 mm
03-051-911 100 mm
03-051-910 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-051-912 Supplier Thermo Scientific™ Supplier No. 17X261521303VC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Verify optimum selectivity of Thermo Scientific™ Accucore™ HPLC columns for polar analytes.

Use the Thermo Scientific™ Accucore™ Polar Selectivity Kits to verify optimum selectivity of Accucore HPLC columns for polar analytes.

Based on Core Enhanced Technology, Accucore columns provide fast, high-resolution separations—without the elevated backpressures required by sub-2μm particles.

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Kit contains 1 Accucore aQ HPLC Column, 1 Accucore PFP Column, and 1 Accucore HILIC Column
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column Kit
Diameter (Metric) 2.1 mm
For Use With UHPLC
Length (Metric) 150 mm
Particle Shape Solid Core
Particle Size 2.6 μm
Pore Size 80 Å
Quantity Each
Surface Area 130 m²/g
Temperature 70°C
Stationary Phase aQ C18, HILIC, PFP
Product Line Accucore
Packing Material Ultrapure Silica
Endcapped Yes
Phase Reversed Phase and HILIC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.