Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accucore™ XL C18 HPLC Columns
GSA_VA

Catalog No. 03152104 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
03-152-104 100 mm 3 mm
74-104-52130 50 mm 2.1 mm
03-152-103 100 mm 2.1 mm
03-152-105 100 mm 4.6 mm
03-152-107 150 mm 3 mm
03-152-108 150 mm 4.6 mm
03-152-110 250 mm 3 mm
03-152-111 250 mm 4.6 mm
03-152-112 10 mm 2.1 mm
03-152-114 10 mm 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 03-152-104 Supplier Thermo Scientific™ Supplier No. 74104103030
Add to Cart
Add to Cart

Use these solid core columns for optimal retention of a broad range of nonpolar analytes across multiple applications.

Optimize conventional HPLC methods with Thermo Scientific™ Accucore™ XL C18 LC Columns. Rugged 4μm solid-core particles ensure very high efficiencies within standard HPLC pressure limits. The high bonded phase coverage provides optimal retention of a broad range of nonpolar analytes across multiple applications. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

Optimal Selectivity for Nonpolar Compounds
  • Hydrophobic interaction mechanism
High-Efficiency Separations for Enhanced Resolution and Sensitivity
  • Core-enhanced technology 4μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies for conventional HPLC methods.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Same System, Same Method, Better Results
  • Solid-core 4μm particle design means that no changes to the method or system are required.
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
For Use With HPLC, UHPLC
Length (Metric) 100 mm
Max. Pressure 8700 psi (600 bar)
Particle Shape Solid Core
Particle Size 4 μm
pH 1 to 11
Pore Size 80 Å
Quantity Each
Surface Area 90 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Product Line Accucore
Packing Material Ultrapure Silica
Carbon Load 7%
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.