Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs 2.5 - 5 in. Lockout Gate Valves
Shop All AccuformNMC Products
Click to view available options
Color:
Blue
Green
Red
Yellow
Specifications
Specifications
Product Type | Lockout Gate Valve |
Color | Green |
Material | Polypropylene |
Diameter (English) | 2.5 to 5 in. |
Diameter (Metric) | 6.35 to 13cm |
For Use With (Application) | To enclose and completely surround the valve handles |
Temperature Range (English) | −50° to +360°F |
Temperature Range (Metric) | −46° to +182°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction