Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Arrow Pipe Markers
Shop All AccuformNMC Products
Click to view available options
Diameter (English):
1.5 to 2 in.
2.5 to 6 in.
Adhesive Type:
Acrylic
Self-adhesive
Thickness (English):
20 mil
4 mil
Specifications
Specifications
| Description | Pipe Marker |
| Adhesive Type | Self-adhesive |
| Material | Vinyl, Plastic |
| Display Text | Arrow |
| For Use With (Application) | Clearly identifying the pipe contents and flow direction, make maintaining facility easier and increase employee safety by clearly marking pipes |
| Life Span | 1 to 3 Years |
| Quantity | 1 Ea. |
| Temperature Range (English) | -90 to 168°F |
| Temperature Range (Metric) | -67.77 to 75.55°C |
| Thickness (English) | 4 mil |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction