Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Danger: Do Not Operate Tags
Click to view available options
Message:
DO NOT OPERATE, ¡NO HACER FUNCIONAR!
Danger Do Not Operate (Front), Danger Do Not Remove This Tag (Reverse)
Danger Do Not Operate (Front), Danger Do Not Remove This Tag To Do So Without Authority Will Mean Disciplinary Action (Reverse)
Dimensions (L x W):
5.75 x 3.25 in.
6 x 3.5 in.
Specifications
Specifications
Type | Safety Tag |
Certifications/Compliance | OSHA 29 CFR 1910.145, ANSI Z535 |
Color | Black/Red on White |
Material | RP Plastic |
Message | Danger Do Not Operate (Front), Danger Do Not Remove This Tag To Do So Without Authority Will Mean Disciplinary Action (Reverse) |
For Use With (Application) | Identify potential dangers that pertain to either elevator or escalator use or access |
Length (Metric) | 146 mm |
Length (English) | 5.75 in. |
Thickness | 15 mil |
Width (English) | 3.25 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction