Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Deco-Shield Signs

Catalog No. p-4698405
Click to view available options
Displayed Text:
Entrance
Exit

Architectural-style signs are good looking for office environments while durable for industrial areas

  • Size: 7.6×22.9cm (3×9 in.)
  • 0.3cm (0.135 in.) acrylic plastic
  • Step-radius edges
  • Letting is screen-printed on the underside for sub-surface protection from top wear
  • Backside is further cover-coated for background color
  • Sign mounts with double-sided adhesive foam tape
  • Gloss finish
  • English text

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Finish Gloss
Material Plastic
Quantity 1 Ea.
Style Architectural
For Use With (Application) For the office and are durable enough for industrial areas
Height (English) 3 in.
Height (Metric) 22.9 cm
Thickness 0.14 in.
Width (English) 9 in.
Width (Metric) 7.6 cm
Displayed Text Entrance
Product Type Door Sign
Color White on Brown
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.