Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Equipment Safety Label

Catalog No. p-4247077 Shop All AccuformNMC Products
Click to view available options
Width (English):
5 in.
7 in.

Keep others informed about updated service to equipment and machinery with Status Alert Tags

Specifications

Certifications/Compliance ANSI Z535, OSHA 29 CFR 1910.145
Material Vinyl
Quantity 5/Pk.
Height (English) 4 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -20°F
Width (English) 7 in.
Temperature Range (Metric) -20°C to 80°C
Temperature Range (English) -20°F to 176°F
Displayed Text DANGER Keep Hands Clear
Product Type Safety Label
Color Black
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.