Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Equipment Safety Labels
Shop All AccuformNMC Products
Click to view available options
Displayed Text:
CAUTION Keep Hands Clear
CAUTION This Equipment Starts And Stops Automatically
DANGER Pinch Point Keep Hands Clear
DANGER This Equipment Starts And Stops Automatically
Description
- Size: 8.9 × 12.7cm (3.5 × 5 in.)
- Material: Adhesive vinyl
- Language: English
Specifications
Specifications
| Material | Vinyl |
| Quantity | 5/Pk. |
| Height (Metric) | 8.9 cm |
| Width (Metric) | 12.7 cm |
| Dimensions (L x W) | 3.5 x 5 in. |
| Displayed Text | CAUTION This Equipment Starts And Stops Automatically |
| Product Type | Equipment safety label |
| Color | Black |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction