Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Equipment Status Tags

Catalog No. p-4247027
Click to view available options
Color:
Black, Yellow
Green, White
Message:
FORKLIFT INSPECTION
Safety Inspection
Scaffold Inspection
Material:
Pulp-free Cardstock
RP Plastic
Thickness:
10 mil
15 mil

Keep others informed about updated service to equipment and machinery with Status Alert Tags

Specifications

Color Black, Yellow
Diameter (English) Grommet 0.37 in.
Material Pulp-free Cardstock
Message FORKLIFT INSPECTION
For Use With (Application) For indoor and outdoor conditions
Height (English) 5.75 in.
Height (Metric) 14.6cm
Thickness 15 mil
Waterproof Yes
Width (English) 3.25 in.
Width (Metric) 8.25 cm
Diameter (Metric) Hole 0.93 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.