Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Individual Character Lettering Stencils

Catalog No. 19804463 Shop All AccuformNMC Products
Click to view available options
Displayed Text:
Letter A
Letter C
Letter E
Letter M
Letter N
Letter O
Letter P
Letter S
Height (English):
4 in.
8 in.
12 in.

Create and arrange your own message with individual character stencils to mark areas.

Specifications

Material Plastic
Quantity 1 Ea.
Description Poly Plastic
For Use With (Application) Spray or brush on paint for placing messages on the pavement, wall, floors, pipes, columns inside or outside
Height (English) 4 in.
Max. Temperature (English) 168°F
Min. Temperature (English) -90°F
Thickness 0.06 in.
Temperature Range (Metric) -68°C to 76°C
Temperature Range (English) -90°F to 168°F
Displayed Text Letter S
Product Type Character Stencil
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.