Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Message and Symbol Stencils
Shop All AccuformNMC Products
Click to view available options
Height (English):
34 in.
47 in.
Description
- One piece construction for easy, positioning and perfect alignment every time
- Material: Polyethylene plastic
- Durable, tough stencils are precision cut 0.15cm (.060 in.) thick polyethylene plastic to provide crisp, accurate markings
- Lays to conform to various surfaces
- Easy to clean — roll stencil to flake off dried paint
Specifications
Specifications
| Includes | 34 in. H x 42 in. W Straight arrow, 48 in. x 48 in. turn arrow |
| Material | Polyethylene |
| Quantity | 1 Ea. |
| For Use With (Application) | Spray or brush on paint |
| Height (English) | 34 in. |
| Height (Metric) | 86.4 cm |
| Thickness | 0.06 in. |
| Width (English) | 42 in. |
| Width (Metric) | 106.7 cm |
| Displayed Text | Arrow |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction