Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs No Smoking
Click to view available options
Dimensions (L x W):
10 x 14 in.
25.2 x 35.6 cm
7 x 10 in.
Material:
Aluminum
Plastic
Vinyl
Thickness:
0.04 in.
0.06 in.
4 mil
Specifications
Specifications
Certifications/Compliance | ANSI Z535, OSHA 29 CFR 1910.145 |
Material | Plastic |
Quantity | 1 Ea. |
Mounting Type | Surface Mount |
For Use With (Application) | Indoor usage medium-duty marking needs ideal for indoor and short-term, sheltered outdoor environments |
Height (English) | 7 in. |
Max. Temperature (English) | 168°F |
Min. Temperature (English) | -90°F |
Thickness | 0.06 in. |
Width (English) | 10 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction