Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Numbered Brass Tags
Click to view available options
Style:
Series: 1 to 25
Series: 26 to 50
Description
- Ideal for tool checks, fittings, keys, and valve identification
- Durable to withstand constant handling
- Sequentially numbered in sets of 25
- Finishing includes 3/16 in. hole
Specifications
Specifications
Diameter (English) Grommet | 0.18 in. |
Material | Brass |
For Use With (Application) | For io identification |
Height (English) | 0.5 in. |
Height (Metric) | 1.27cm |
Thickness | 0.04 in. |
Style | Series: 1 to 25 |
Diameter (Metric) Hole | 0.45 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction