Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Performance Fire Extinguisher Labels

Catalog No. 19169535 Shop All AccuformNMC Products
Click to view available options
Displayed Text:
Fire Extinguisher
Fire Extinguisher w/ graphic inside down arrow
Use Combustible Metals Class D
Use on Class A, B Fires
Use on Class A, B, C Fires
Use on Class B, C
Use on Electrical Equipment
Use on Flammable Liquids
Use on Wood Paper Textiles and Rubbish
Size (English):
2 x 4 in.
2 x 5 in.
3 x 7 in.
12 x 24 in.

Keep your workforce informed during an emergency and ensure they can quickly locate live-saving equipment with Fire Equipment Labels.

Specifications

Includes Graphic
Material Vinyl
Quantity 1 Ea.
Size (English) 2 x 5 in.
Size (Metric) 5.08 x 12.7 cm
Adhesive Type Acrylic
For Use With (Application) Flammable/combustible
Thickness 6 mil
Temperature Range (Metric) -20°C to +80°C
Temperature Range (English) -20°F to +176°F
Displayed Text Use on Flammable Liquids
Product Type Fire Safety Label
Life Span 5 to 7 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.