Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Roll-up Construction Signs
Shop All AccuformNMC Products
Click to view available options
Displayed Text:
1000 FT
1500 FT
500 FT
Construction Ahead
Construction Worker
Flagger Ahead
One Lane Closed Ahead
Width (English):
36 in.
48 in.
Description
- Temporary Traffic Control (TTC) signs
- Roll-Up design
- For use in construction sites
- Available in mesh or reflecive vinyl materials and a variety of sizes
- Color: Orange, Black
Model FRC848:
- Cross-ribs for roll-up signs
- Durable, flexible fiberglass
- Cross-ribs insert into the four-corner pockets of the sign to provide rigid support
- The thicker of the two cross-ribs is the vertical support rib
Specifications
Specifications
Material | Vinyl |
Quantity | 1 Ea. |
Description | Reflective Vinyl |
For Use With (Application) | Ideal for daytime use only |
Height (English) | 36 in. |
Height (Metric) | 91.4 cm |
Width (English) | 36 in. |
Width (Metric) | 91.4 cm |
Shape | Diamond |
Displayed Text | Construction Ahead |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction