Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Safety Mirrors

Catalog No. p-4507526 Shop All AccuformNMC Products
Click to view available options
Material:
Acrylic
Glass
Diameter (English) Outer:
12 in.
18 in.
26 in.
36 in.

Improve visibility and safety with this high-grade, optically sharp safety mirror

  • Optical clairty of these safety mirrors provides bright, clear reflections
  • Available in glass or acrylic lens
  • Ideal for surveillance security to monitor high risk areas
  • Convex or dome mirrors

Specifications

Diameter (English) Outer 18 in.
Diameter (Metric) Outer 45.7 cm
For Use With (Application) Prevents accidents by widening and enhancing the field of vision in and around hallways, aisles and docks, where pedestrians and plant vehicles move about
Material Acrylic
Type Safety Mirror
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.