Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Safety Projection Sign: Emergency Shower

Catalog No. p-3892090
Click to view available options
Style:
3D
90D

When you need identification, location, and direction, signs can be seen from various angles for extra visibility.

  • Hang signs along hallways, stairways, corridors and doorways
  • Signs are .10 in. thick high-impact plastic
  • Images on the two panels are protected by an over-laminate
  • Flanged edges have pre-drilled mounting holes
  • Wall mount with screws or self-adhesive foam tape (both included)

Available in two styles:

  • 3D signs project 45 degrees from the wall, providing optimum viewing from the front and sides
  • 90D signs project 90 degrees from the wall and can be viewed from either side

Specifications

Quantity 1 Ea.
Style 3D
For Use With (Application) Visual indicators to guide people to and mark the location of emergency showers or eyewash
Height (English) 6 in.
Thickness 10 in.
Width (English) 8.5 in.
Displayed Text Emergency Shower with Arrow
Product Type Projection Sign
Color White
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.