Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Safety Signs, Bilingual: Authorized Personnel

Catalog No. p-3697388
Click to view available options
Color:
Blue on White
Red on White

Ensure English and Spanish-speaking individuals are aware area is authorized entry only.

Specifications

Material Plastic
Quantity 1 Ea.
Height (English) 14 in.
Max. Temperature (English) 168°F
Min. Temperature (English) -90°F
Width (English) 20 in.
Temperature Range (Metric) -68°C to 76°C
Temperature Range (English) -90°F to 168°F
Dimensions (L x W) 14 x 20 in.
Displayed Text AUTHORIZED PERSONNEL ONLY
Product Type Safety Sign
Color Blue on White
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.