Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Safety Signs, Bilingual: Hard Hat Area

Catalog No. 19804996 Shop All AccuformNMC Products
Click to view available options
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
Displayed Text:
DANGER Hard Hat Area
Hard Hat Area

Catalog No. 19-804-996

Supplier: Accuform Signs SBMPPE061MVP

Only null left
Add to Cart
Add to Cart

Indicates to worker on construction site that wearing a hard hat will be required.

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Finish Non-glare
Includes Rounded corners, 0.18 in. mounting holes
Material Plastic
Quantity 1 Ea.
For Use With (Application) Standard-duty use where head protection is required for both indoor and outdoor usage
Height (English) 7 in.
Max. Temperature (English) 168°F
Min. Temperature (English) -90°F
Thickness 0.06 in.
Width (English) 10 in.
Temperature Range (Metric) -67°C to 75°C
Temperature Range (English) -90°F to 168°F
Displayed Text DANGER Hard Hat Area
Product Type Head Protection Sign
Color Red on White
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.