Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Safety Signs, Bilingual: No Trespassing
Shop All AccuformNMC Products
Click to view available options
Material:
Aluminum
Fiberglass
Displayed Text:
DANGER No Trespassing
Notice No Trespassing
Specifications
Specifications
| Certifications/Compliance | ANSI Z535, OSHA 29 CFR 1910.145 |
| Material | Aluminum |
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount |
| Height (English) | 14 in. |
| Max. Temperature (English) | 140°F |
| Min. Temperature (English) | -20°F |
| Thickness | 0.04 in. |
| Width (English) | 10 in. |
| Temperature Range (Metric) | -28°C to 60°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction