Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Scaffold Tags
Click to view available options
Color:
Black, Green
Black, Red
Black, Yellow
Message:
CAUTION This Scaffold Does Not Meet Federal/state OSHA Specifications
DANGER Do Not Use This Scaffold
Ok This Scaffold Has Been Erected To Meet Federal/state Osha Standards And Is Safe For All Craftwork
Dimensions (L x W):
5.75 x 3.25 in.
5.87 x 3.37 in.
Specifications
Specifications
Color | Black, Red |
Diameter (English) Grommet | 0.37 in. |
Material | RP Plastic |
Message | DANGER Do Not Use This Scaffold |
Length (Metric) | 14.6 cm |
Length (English) | 5.75 in. |
Thickness | 15 mil |
Width (English) | 3.25 in. |
Width (Metric) | 8.25 cm |
Dimensions (L x W) | 5.75 x 3.25 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction