Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Self-Adhesive Individual Numerals
Shop All AccuformNMC Products
Click to view available options
Displayed Text:
1
2
3
4
5
6
7
8
9
Specifications
Specifications
| Material | Vinyl |
| Quantity | 50/Pk. |
| For Use With (Application) | Multitude of identification needs in various environments |
| Height (English) | 3.5 in. |
| Max. Temperature (English) | 176°F |
| Min. Temperature (English) | -20°F |
| Temperature Range (Metric) | -20°C to 80°C |
| Temperature Range (English) | -20°F to 176°F |
| Displayed Text | 1 |
| Product Type | Individual Number |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction