Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Snap Tite Pipe Markers

Catalog No. p-3791947 Shop All AccuformNMC Products
Click to view available options
Display Text:
Compressed Air
Sulfur Dioxide
Diameter (English):
0.75 to 1.25 in.
5.25 to 6 in.
Color:
Black, Yellow
White, Blue

Catalog No. 19-804-877

Supplier: Accuform Signs RPK227STA

Only null left
Add to Cart
Add to Cart

Identify contents and mark the directional flow for pipes

Identify contents and indicate the directional flow for pipes carrying compressed air.

Specifications

Description Pipe Marker
Adhesive Type Acrylic
Color White, Blue
Material Vinyl, Plastic
Display Text Compressed Air
For Use With (Application) SNAP' to wrap around and identify contents in pipes with the flow direction
Life Span 1 to 3 Years
Quantity 1 Ea.
Temperature Range (English) -90 to 168°F
Temperature Range (Metric) -67.77 to 75.55°C
Thickness (English) 20 mil
Diameter (English) 0.75 to 1.25 in.
Diameter (Metric) 1.9 to 3.175 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.