Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Traffic Safety Signs: Speed Limits

Catalog No. 19804491 Shop All AccuformNMC Products
Click to view available options
Displayed Text:
Speed Limit 10
Speed Limit 15
Speed Limit 35
Speed Limit 5
Speed Limit 50
Height (English):
14 in.
18 in.
24 in.

Customize a speed limit sign for your specific needs with this traffic sign.

Specifications

Certifications/Compliance MUTCD
Grade Engineer
Material Aluminum
Quantity 1 Ea.
Description Reflective Aluminum
For Use With (Application) Commercial sign applications
Height (English) 24 in.
Max. Temperature (English) 200°F
Min. Temperature (English) -30°F
Width (English) 18 in.
Temperature Range (Metric) -34°C to 93°C
Temperature Range (English) -30°F to 200°F
Displayed Text Speed Limit 5
Product Type Speed Limit Sign
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.