Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Traffic Safety Signs: Stop

Catalog No. p-3792505 Shop All AccuformNMC Products
Change view
Click to view available options
Height (English):
24 in.
30 in.
36 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
19-804-325 36 in.
19-804-928 30 in.
19-804-927 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-804-325 Supplier Accuform Signs Supplier No. MR1136
Only null left
Add to Cart
Add to Cart

Posted to ensure driver safety and direct them to stop motion upon seeing this sign

Specifications

Certifications/Compliance ASTM D 4956 Type I
Grade Engineer
Material Aluminum
Quantity 1 Ea.
Description Reflective Aluminum
Mounting Type Surface Mount
For Use With (Application) Improved daytime to low-light and nighttime visibility
Height (English) 36 in.
Max. Temperature (English) 200°F
Min. Temperature (English) -30°F
Thickness 0.08 in.
Width (English) 36 in.
Temperature Range (Metric) -34°C to 93°C
Temperature Range (English) -30°F to 200°F
Displayed Text Stop
Product Type Stop Sign
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.