Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Wire Rope Clips Installation Signs
Shop All AccuformNMC Products
Click to view available options
Dimensions (L x W):
7 x 10 in.
Specifications
Specifications
Material | Aluminum |
Quantity | 1 Ea. |
Height (English) | 7 in. |
Max. Temperature (English) | 140°F |
Min. Temperature (English) | -20°F |
Thickness | 0.04 in. |
Width (English) | 10 in. |
Temperature Range (Metric) | -20°C to 60°C |
Temperature Range (English) | -20°F to 140°F |
Dimensions (L x W) | 7 x 10 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction