Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Quad Warning Safety Cone, Wet Floor
Click to view available options
Height (English):
25 in.
35 in.
Height (Metric):
63.5 cm
88.9 cm
Languages:
Bilingual Spanish
English
Description
- Message: Wet Floor
- Conical square design shows identical message on four sides
- Available plain or imprinted with black
- Molded construction of durable polyethylene plastic
- Stackable for easy storage and transport
- Available in English or bilingual Spanish
Specifications
Specifications
Type | Floor Cone |
Material | Polyethylene |
Height (English) | 35 in. |
Height (Metric) | 88.9 cm |
Shape | Pyramid |
Languages | English |
Displayed Text | Caution Wet Floor |
Color | Yellow |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction