Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accuSpin Max+ 4 L Benchtop Centrifuge Package PROMO

Catalog No. 75-888-617S24 Shop All Fisherbrand Products
Click to view available options
Capacity:
4 L
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Optimize your projects with the Fisherbrand™ accuSpin Max+ 4 L general purpose centrifuge series.

The Fisherbrand™ accuSpin Max+ 4 L general purpose centrifuge series are versatile, high capacity benchtop centrifuges that provide maximum sample security and reproducibility in an intuitive, easy to use platform. Choose between a ventilated or refrigerated model, sold as an individual centrifuge or as a package, to optimize your bench space and productivity.

Easy to Use:

Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance. Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current certifications.

Auto-Lock™ III Rotor System:

  • Secure locking system allows easy push-button installation and exchange of rotors
  • System saves time when switching between applications
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life

ClickSeal Biocontainment Solution:

  • Seals with a snap; eliminates screw caps and complicated clips
  • System has glove-friendly, one-handed open/close capability
  • System is certified by CAMR™ in Porton Down, UK

Space-Saving Design:

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning

Energy Efficient:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/UL 61010-1 3.1 Edition, UL 61010-2-020 3rd Edition, UL 61010-2-011 2nd Edition, FCC Part 15, EN ISO 14971, ISO 9001
Capacity 4 L
Product Line Fisherbrand
Refrigerated No
Drive System Direct, Brushless Induction Low Profile Motor
Includes AccuSpin MAX+ 4 L Ventilated Centrifuge, TX-1000 Rotor, 4 x 1000 mL Round Buckets, 4 ClickSeal Lids for TX-1000 Buckets, 4 Adapters (10 x 50 mL Conical Tubes), 4 Adapters (24 x 15 mL Conical Tubes)
Type Centrifuge Kit
Ventilated Yes
Length (English) Exterior 26 in.
Length (Metric) Exterior 66 cm
Height (English) Exterior 14.2 in.
Height (Metric) Exterior 36.1 cm
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.