Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accuSpin Max 1.6 L Benchtop Centrifuge Packages PROMO

Catalog No. 75-883-781S24 Shop All Fisherbrand Products
Click to view available options
Refrigerated:
No
Yes
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Optimize your projects with the Fisherbrand™ accuSpin Max/Max R 1.6 L general purpose centrifuge series.

The Fisherbrand™ accuSpin Max/Max R 1.6 L general purpose centrifuge series are versatile compact benchtop centrifuges that provide maximum sample security and reproducibility in an intuitive, easy to use platform. Choose between a ventilated or refrigerated compact benchtop, sold as an individual centrifuge or as a package.

  • Intuitive controls simplify operation and provide detailed information on wide range of operating parameters and processing status for optimal performance
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current certifications
  • Auto-Lock™ III Rotor System allows easy push-button installation and exchange of rotors, saving time when switching between applications
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life
  • ClickSeal Biocontainment Solution seals with a snap, eliminating screw caps and complicated clips
  • System has glove-friendly, one-handed open/close capability
  • System is certified by CAMR™ in Porton Down, UK
  • Compact dimensions optimize work area
  • Ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning
  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/UL 61010-1 3.1 Edition, UL 61010-2-020 3rd Edition, UL 61010-2-011 2nd Edition, FCC Part 15, EN ISO 14971, ISO 9001
Capacity 1.6 L
Product Line Fisherbrand
Refrigerated Yes
Drive System Direct, Brushless Induction Low Profile Motor
Includes AccuSpin MAX R 1.6 L Refrigerated Centrifuge, TX-400 Rotor, 400 mL Round Buckets, 4 ClickSeal Lids for TX-400 Buckets, 4 Adapters (4 x 50 mL Conical Tubes), 4 Adapters (9 x 15 mL Conical Tubes)
Model accuSpin Max
Type Centrifuge Package
Ventilated No
Length (English) Exterior 26 in.
Length (Metric) Exterior 66 cm
Height (English) Exterior 14.2 in.
Height (Metric) Exterior 36.1 cm
Frequency 60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.